Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 80 Mm opening size.
Mfr # 2680SWM
Zoro # G9712182
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-7/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2680SWM
- Zoro # G9712182
- UPC # 660731606782
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-7/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 80 mm. Total length: 15-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Exhaust Filter (78117)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/4"opening size. (2620SW)
- URREA 70Mm Non-Sparking Flat Striking Wrench (UH2770SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- Urrea Wrenches