Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 75 Mm opening size.
Mfr # 2675SWM
Zoro # G9745125
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-3/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2675SWM
- Zoro # G9745125
- UPC # 660731606768
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-3/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 75”. Total length: 15-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SNAP RING PLIER (PO391)
- STARRETT Depth Rod, 0-1" 443/445 Depth Micrometers (PT99341)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 60 Mm opening size. (2660SWM)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-3/4" (SO-2068)
- Urrea Striking and Slugging Wrenches