Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 70 Mm opening size.
Mfr # 2670SWM
Zoro # G9745082
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-7/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2670SWM
- Zoro # G9745082
- UPC # 660731606751
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-7/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 70 mm. Total length: 15-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4046NEC12127)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- WILLIAMS Williams Spud Handle Box End Wrench, 1-7/16"Offset (8909)
- RIDGID Expander Head, 1/2" (10261)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- URREA 12-Point Blanck Offset Striking Wrench, 33 Mm opening size. (2633SWM)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/16 6 PT BLK (MTRN7138)
- Urrea Wrenches