Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 60 Mm opening size.
Mfr # 2660SWM
Zoro # G9721133
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2660SWM
- Zoro # G9721133
- UPC # 660731606720
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 60 mm. Total length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- STARRETT Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (99915-16)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- WILLIAMS Williams Striking Wrench, Offset, 2-3/16", 55mm (8813W)
- Urrea Striking and Slugging Wrenches