Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 50 Mm opening size.
Mfr # 2650SWM
Zoro # G9745195
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-7/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2650SWM
- Zoro # G9745195
- UPC # 660731606690
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-7/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 50 mm. Total length: 13-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- MAYHEW STEEL PRODUCTS CHISEL COLD 18" 1986 (MY31986)
- BON TOOL Bon 82-472 Concrete Finishing Broom 36" W/Adj. Handle Socket (82-472)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA 70Mm Non-Sparking Flat Striking Wrench (UH2770SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- Urrea Wrenches