Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 46 Mm opening size.
Mfr # 2646SWM
Zoro # G9730915
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-7/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2646SWM
- Zoro # G9730915
- UPC # 660731606645
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-7/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 46 mm. Total length: 13-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Black Oxide (J5260-06B)
- MICRO 100 Grooving Tool (RR-087-16)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- URREA 1-1/2" Non-Sparking Offset Striking Wrench (UH2624SW)
- URREA Black flat strike wrench 12 point, 2-3/16" opening size. (2735SW)
- URREA Black flat strike wrench 12 point, 2-1/2" opening size. (2740SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- Urrea Wrenches