Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 41 Mm opening size.
Mfr # 2641SWM
Zoro # G9744793
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-1/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2641SWM
- Zoro # G9744793
- UPC # 660731606607
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12-1/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 41 mm. Total length: 12-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- URREA Black flat strike wrench 12 point, 4-3/4" opening size. (2776SW)
- URREA Black flat strike wrench 12 point, 3-3/4" opening size. (2760SW)
- URREA Black flat strike wrench 12 point, 1-15/16" opening size. (2731SW)
- URREA Black flat strike wrench 12 point, 1-7/8" opening size. (2730SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- Urrea Striking and Slugging Wrenches