Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 34 Mm opening size.
Mfr # 2634SWM
Zoro # G9745469
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2634SWM
- Zoro # G9745469
- UPC # 660731644401
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 34 mm. Total length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- Urrea Wrenches