Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 33 Mm opening size.
Mfr # 2633SWM
Zoro # G9743551
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2633SWM
- Zoro # G9743551
- UPC # 660731644395
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 33 mm. Total length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- DRILL AMERICA 15/16"x1" HSS Annular Cutter (DWC5-530-130)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- URREA Black flat strike wrench 12 point, 2-1/2" opening size. (2740SW)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- Urrea Wrenches