Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 32 Mm opening size.
Mfr # 2632SWM
Zoro # G9748774
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2632SWM
- Zoro # G9748774
- UPC # 660731606508
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 32 mm. Total length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- BIG HORN Miter Aid (19079)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA Black flat strike wrench 12 point, 27Mm opening size. (2727SWM)
- URREA Black flat strike wrench 12 point, 2-1/4" opening size. (2736SW)
- URREA 1-5/8" Non-Sparking Offset Striking Wrench (UH2626SW)
- URREA Black flat strike wrench 12 point, 1-7/8" opening size. (2730SW)
- Urrea Wrenches