Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 3-1/8"opening size.
Mfr # 2650SW
Zoro # G9721571
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-7/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2650SW
- Zoro # G9721571
- UPC # 660731606683
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-7/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 3-1/8”. Total length: 15-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- CHANNELLOCK Adj. Wrench, 10", 1-3/8" Cap., Chrome (810W)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/8"opening size. (2634SW)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- URREA 1-1/2" Non-Sparking Offset Striking Wrench (UH2624SW)
- Urrea Striking and Slugging Wrenches