Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2"opening size.
Mfr # 2632SW
Zoro # G9745399
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2632SW
- Zoro # G9745399
- UPC # 660731606492
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-1/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2”. Total length: 14-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- STARRETT Combination Set (434-12-4R)
- KRAFT TOOL Leather Bottom Bag w/Nylon Handle, 24 (WL224)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- URREA Black flat strike wrench 12 point, 2-3/4" opening size. (2744SW)
- GEDORE Striking Wrench, Straight, 24mm (306 24)
- Urrea Striking and Slugging Wrenches