Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-7/8" opening size.
Mfr # 2646SW
Zoro # G9744610
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2646SW
- Zoro # G9744610
- UPC # 660731906738
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-7/8”. Total length: 16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- ARTU Porcelain Plus Tile Drill Bit Set, 4 pcs. (01405)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/2"opening size. (2640SW)
- URREA Black flat strike wrench 12 point, 1-15/16" opening size. (2731SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- Urrea Wrenches