Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-7/16" opening size.
Mfr # 2639SW
Zoro # G9745143
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2639SW
- Zoro # G9745143
- UPC # 660731906714
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-11/16”. Total length: 14-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13050)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- URREA Black flat strike wrench 12 point, 4-3/4" opening size. (2776SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- URREA Black flat strike wrench 12 point, 2-1/2" opening size. (2740SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- URREA Black flat strike wrench 12 point, 1-3/4"oprening size. (2728SWH)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- Urrea Wrenches