Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-5/16"opening size.
Mfr # 2637SW
Zoro # G9745274
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2637SW
- Zoro # G9745274
- UPC # 660731606553
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-1/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-5/16”. Total length: 14-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- URREA Black flat strike wrench 12 point, 1-15/16" opening size. (2731SW)
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- Urrea Wrenches