Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-15/16"opening size.
Mfr # 2647SW
Zoro # G9731755
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-9/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2647SW
- Zoro # G9731755
- UPC # 660731606652
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-9/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-15/16”. Total length: 15-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- DEWALT Brush Pair Kit (N259979)
- URREA 1-3/4" Non-Sparking Offset Striking Wrench (UH2628SW)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- Urrea Striking and Slugging Wrenches