Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-1/2"opening size.
Mfr # 2640SW
Zoro # G9712289
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2640SW
- Zoro # G9712289
- UPC # 660731606584
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-1/2”. Total length: 14”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 314758 End Mill (314758)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk) (49-66-0710)
- HUSQVARNA IGN SWI & CIRCUIT BOARD LOFA (523290201)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA Black flat strike wrench 12 point, 2-1/2" opening size. (2740SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- Urrea Wrenches