Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-11/16" opening size.
Mfr # 2643SW
Zoro # G9730209
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2643SW
- Zoro # G9730209
- UPC # 660731906721
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-11/16”. Total length: 14-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS3)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA Black flat strike wrench 12 point, 1-7/8"opening size. (2730SWH)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- URREA Black flat strike wrench 12 point, 115Mm opening size. (27115SWM)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- Urrea Wrenches