Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1" opening size.
Mfr # 2616SW
Zoro # G9730172
original price:
$36.74
15% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2616SW
- Zoro # G9730172
- UPC # 660731678086
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 8-1/2" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1”. Total length: 8-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- URREA Black flat strike wrench 12 point, 1-13/16"opening size. (2729SWH)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- URREA Black flat strike wrench 12 point, 2-15/16"opening size. (2747SWH)
- Urrea Striking and Slugging Wrenches