Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-5/8"opening size.
Mfr # 2626SW
Zoro # G9742109
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-1/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2626SW
- Zoro # G9742109
- UPC # 660731606393
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12-1/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-5/8”. Total length: 12-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 9/64 (57209)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA Black flat strike wrench 12 point, 1-15/16" opening size. (2731SW)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- Urrea Striking and Slugging Wrenches