Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-5/16"opening size.
Mfr # 2621SW
Zoro # G9712742
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2621SW
- Zoro # G9712742
- UPC # 660731606331
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-5/16”. Total length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, Strong Bent Tips (7A-SA)
- COOPER HAND TOOLS APEX Cooper Tools Apex 071-EX-370-B-2 01944 Sckt 1-4 Male Hexdrv 3-8 Male Sq Oal (071-EX-370-B-2)
- KIPP Angle Bracket For Ball Catch, Steel Galvanized (K1294.9503550)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120V, Pistol Handle (PH-1400A)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- URREA 1-5/8" Non-Sparking Offset Striking Wrench (UH2626SW)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- URREA Black flat strike wrench 12 point, 1-3/8" opening size. (2722SW)
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- Urrea Striking and Slugging Wrenches