Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-3/4"opening size.
Mfr # 2628SW
Zoro # G9721319
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-7/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2628SW
- Zoro # G9721319
- UPC # 660731606423
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-7/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-3/4”. Total length: 13-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- OSG #16 Powdered Metal Black/Gold 120 Deg. Jobber Length Drill Bit (8593045)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA 6-Point thin-wall flat striking wrench, 1-7/16" opening size. (2823SWH)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA Black flat strike wrench 12 point, 2-1/4" opening size. (2736SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- Urrea Wrenches