Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1 3/16" opening size.
Mfr # 2619SW
Zoro # G9712654
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-3/4"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2619SW
- Zoro # G9712654
- UPC # 660731667370
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-3/16”. Total length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Square Rafter Wide Flange 7In (E2994)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- HHIP T-Slot Cleaner (7016-0030)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- URREA 2-3/16" Non-Sparking Flat Striking Wrench (UH2735SW)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- URREA 1-1/2" Non-Sparking Offset Striking Wrench (UH2624SW)
- GEDORE Open Ended Striking Wrench, 75mm (133 75)
- Urrea Striking and Slugging Wrenches