Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-15/16" opening size.
Mfr # 2631SW
Zoro # G9721230
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-5/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2631SW
- Zoro # G9721230
- UPC # 660731674040
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-5/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-15/16”. Total length: 13-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-15/16)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- URREA 12-Point Blanck Offset Striking Wrench, 33 Mm opening size. (2633SWM)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- URREA Black flat strike wrench 12 point, 115Mm opening size. (27115SWM)
- URREA Black flat strike wrench 12 point, 2-3/16"oprening size. (2735SWH)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- GEDORE Open Ended Striking Wrench, 55mm (133 55)
- Urrea Striking and Slugging Wrenches