Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-13/16"opening size.
Mfr # 2629SW
Zoro # G9744845
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-5/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2629SW
- Zoro # G9744845
- UPC # 660731606447
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-5/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-13/16”. Total length: 13-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- URREA 1-3/4" Non-Sparking Offset Striking Wrench (UH2628SW)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- URREA Black flat strike wrench 12 point, 1-3/4"oprening size. (2728SWH)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- Urrea Striking and Slugging Wrenches