Shop All Combination Wrench Sets
Urrea
12-point black finish combination wrench set (7 pieces).
Mfr # 1200HB
Zoro # G9730224
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench sets, 7 pieces
- Material Steel
- Weight 2.38 lbs
- Features Black combination wrench set of 7 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 7 wrenches sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200HB
- Zoro # G9730224
- UPC # 660731601756
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 7 |
Includes | Wrench sets, 7 pieces |
Material | Steel |
Weight | 2.38 lbs |
Features | Black combination wrench set of 7 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 7 wrenches sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". |
Color | Silver |
Item | Wrench set |
Description
Black combination wrench set of 7 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 7 wrenches sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA LEVEL YLW TYPE 96M 16""L (38616)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- HASSAY SAVAGE CO Keyway Broach Shim, 6mm I, III, T .062 In (44484)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA Full polished 12-pt combination wrench set 10PC mm (1200KM)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- Urrea Combination Wrench Sets