Shop All Combination Wrench Sets
Urrea
12-point black finish combination wrench set (15 pieces), metric
Mfr # 1200FMB
Zoro # G9731484
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench sets, 7 pieces
- Material Steel
- Weight 4.72 lbs
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200FMB
- Zoro # G9731484
- UPC # 660731601725
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 7 |
Includes | Wrench sets, 7 pieces |
Material | Steel |
Weight | 4.72 lbs |
Color | Silver |
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 15 Metric Wrenches sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm. |
Item | Wrench set |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 15 Metric Wrenches sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- YANKEE Reamer, Hand Reamer, 0.3750 In (400-0.375)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C06254S2-S21)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12-pt combination wrench set 10PC mm (1200KM)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- Urrea Wrenches