Shop All Combination Wrench Sets
Urrea
12-point black finish combination wrench set (15 pieces).
Mfr # 1200FB
Zoro # G9730504
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench sets, 15 pieces
- Color Silver
- Features Black combination wrench set of 15 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 15 wrenches sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4".
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200FB
- Zoro # G9730504
- UPC # 660731601701
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 15 |
Includes | Wrench sets, 15 pieces |
Color | Silver |
Features | Black combination wrench set of 15 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 15 wrenches sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". |
Material | Steel |
Weight | 10.4 lbs |
Item | Wrench set |
Description
Black combination wrench set of 15 pieces. Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. The set includes 15 wrenches sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420050)
- MITUTOYO Rigid Rule, SS, 150 x 19mm, 1mm, 0.5mm (182-111)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/16 (42620)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA Full polished 12-pt extra long combination wrench set 11 pc (1200AL)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- PROTO SET WR COMB ASD FP STD 15 (POJ1200F-T500)
- Urrea Wrenches