Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 9 mm opening size
Mfr # 1209MB
Zoro # G9729865
product price: $4.35
/ea
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 9 mm. Total lenght: 6-1/16". Outside diameter Open end: 13/16" and box end 19/32". With a Super Drive design.
- Application Heavy duty
- Overall Length 6-1(16"
- Includes 12-point black oxide combination wrenches
- Head Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1209MB
- Zoro # G9729865
- UPC # 660731602029
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 6-1(16" |
Head Size | 9mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 9 mm. Total lenght: 6-1/16". Outside diameter Open end: 13/16" and box end 19/32". With a Super Drive design. |
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 9 mm. Total lenght: 6-1/16". Outside diameter Open end: 13/16" and box end 19/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA 12-point Full polished flex head Wrench, 13 mm opening size (1270-13M)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- WESTWARD Combination Wrench, SAE, 11/16in Size (33M583)
- Urrea Combination Wrenches