Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 7/8" opening size
Mfr # 1228B
Zoro # G9711875
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 11-9/16"
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228B
- Zoro # G9711875
- UPC # 660731602890
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-9/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7/8". Total lenght: 11-9/16". Outside diameter Open end: 1-51/64" and box end 1-5/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- S&G TOOL AID COUPLING (SG81020)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- TEKTON 3/4 Inch Combination Wrench (18262)
- Urrea Combination Wrenches