Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 5/8" opening size
Mfr # 1220B
Zoro # G9731843
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 5/8". Total lenght: 8-1/8". Outside diameter Open end: 1-21/64" and box end 15/16". With a Super Drive design.
- Application Heavy duty
- Overall Length 8-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220B
- Zoro # G9731843
- UPC # 660731602654
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/8" |
Head Size | 5/8" |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 5/8". Total lenght: 8-1/8". Outside diameter Open end: 1-21/64" and box end 15/16". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 5/8". Total lenght: 8-1/8". Outside diameter Open end: 1-21/64" and box end 15/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- TEKTON 33 mm Combination Wrench (WCB24033)
- Urrea Combination Wrenches