Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 36 mm opening size
Mfr # 1236MB
Zoro # G9730629
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 18-10/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1236MB
- Zoro # G9730629
- UPC # 660731629774
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 18-10/16" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" 15 Amp Multi Material Table Saw (RAGE5-S)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- URREA 13/16" Non-Sparking Structural Open-end Wrench (UHC905A)
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- Urrea Wrenches