Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 30 mm opening size
Mfr # 1230MB
Zoro # G9748074
original price:
$29.29
14% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 15-8/16"
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230MB
- Zoro # G9748074
- UPC # 660731629767
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-8/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- PROTO Combination Wrench, Head 13/16" (J1226S)
- Urrea Combination Wrenches