Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 29 mm opening size
Mfr # 1229MB
Zoro # G9747812
original price:
$25.80
11% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-8/16"
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1229MB
- Zoro # G9747812
- UPC # 660731629750
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-8/16" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- DOTCO Gear Lube (45-0980)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- Urrea Combination Wrenches