Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 28 mm opening size
Mfr # 1228MB
Zoro # G9731405
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 15-8/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228MB
- Zoro # G9731405
- UPC # 660731629712
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-8/16" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P35)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA Full polished 12-point 45° box-end wrech, 19 Mm X 22 Mm opening size. (81922)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- WESTWARD Comb. Wrench, 28mm, Metric, Full Polish (54RY73)
- Urrea Wrenches