Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 27 mm opening size
Mfr # 1227MB
Zoro # G9730373
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes 12-point black oxide combination wrenches
- Overall Length 13-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1227MB
- Zoro # G9730373
- UPC # 660731629705
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-5/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- SANDS LEVEL & TOOL CO Printed Polished Steel Home Ow, 16" x 24 (SLSC4P)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- URREA 1-1/16" Non-sparking Combination 12-point Wrench (UH1234)
- URREA Full polished Open-end Wrench, 11/16" x 3/4" opening size (3035)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 1-5/8" Non-sparking Combination 12-point Wrench (UH1252)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- Urrea Wrenches