Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 26 mm opening size
Mfr # 1226MB
Zoro # G9729630
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-5/16"
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1226MB
- Zoro # G9729630
- UPC # 660731629699
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-5/16" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA Satin Finish 12-point Combination Wrench 38 MM (1238MA)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Full polished Open-end Wrench, 9/16" x 5/8" opening size (3030)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (1EYJ5)
- Urrea Combination Wrenches