Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 25 mm opening size
Mfr # 1225MB
Zoro # G9730069
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 12-7/16"
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1225MB
- Zoro # G9730069
- UPC # 660731629682
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-7/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78933 (78933)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- Urrea Combination Wrenches