Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 24 mm opening size
Mfr # 1224MB
Zoro # G9731222
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
- Overall Length 12-7/16"
- Application Heavy duty
- Head Size 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1224MB
- Zoro # G9731222
- UPC # 660731629675
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-7/16" |
Head Size | 24mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA Full polished 12-pt 15° box-end wrench, 27 Mm X 30 Mm opening size (1077M)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- Urrea Combination Wrenches