Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 23 mm opening size
Mfr # 1223MB
Zoro # G9730461
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
- Overall Length 11-9/16"
- Application Heavy duty
- Includes 12-point black oxide combination wrenches
- Head Size 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1223MB
- Zoro # G9730461
- UPC # 660731629668
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-9/16" |
Head Size | 23mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design. |
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- PROTO 3/8" Drive, SAE 3" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4996CF)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- Urrea Combination Wrenches