Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 22 mm opening size
Mfr # 1222MB
Zoro # G9729813
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
- Overall Length 11-9/16"
- Application Heavy duty
- Head Size 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222MB
- Zoro # G9729813
- UPC # 660731629651
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-9/16" |
Head Size | 22mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench (93E)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- URREA Full polished 12-point 45° box-end wrech, 19 Mm X 22 Mm opening size. (81922)
- URREA 12-point black finish combination wrench 36 mm opening size (1236MB)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- Urrea Combination Wrenches