Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 20 mm opening size
Mfr # 1220MB
Zoro # G9712873
product price: $10.25
/ea
Sold in multiples of 6 for $61.50
$61.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 20 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
- Application Heavy duty
- Overall Length 10-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220MB
- Zoro # G9712873
- UPC # 660731602685
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10-11/16" |
Head Size | 20mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 20 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 20 mm. Total lenght: 5-1/16". Outside diameter Open end: 39/64" and box end 13/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- KIPP Round Spirit Level Inlet Flange D1=17 H=10, Form:B Brass, Comp:Pa, D=25, E30' Sensitivity 30' (K1154.2171030)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- Urrea Combination Wrenches