Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 2" opening size
Mfr # 1264B
Zoro # G9713059
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25-1/2”
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1264B
- Zoro # G9713059
- UPC # 660731629644
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 25-1/2” |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 2". Total lenght: 25-1/2". Outside diameter Open end: 4" and box end 3". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- SLUGGER BY FEIN Slugger Quick In 7/8" X 1" Cutter (63133222001)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- SUNEX Stubby Combo Wrench, 18Mm (SUN993018M)
- Urrea Combination Wrenches