Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 17 mm opening size
Mfr # 1217MB
Zoro # G9730942
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 17 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Overall Length 8-15/16"
- Application Heavy duty
- Head Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1217MB
- Zoro # G9730942
- UPC # 660731602500
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-15/16" |
Head Size | 17mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 17 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 17 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- BIG HORN Jointer Knife Setting Jig (19614)
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- HUSQVARNA ELECTRIC BOX, SOFT START 120V (590426301)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA 12-point extra long combination wrench 13 mm opening size (1213ML)
- URREA High Leverage Wrench, 1-13/16" opening dimension. (2629HL)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- DURSTON MANUFACTURING Combo Mini Wrench 5.5 Mm (CW055M)
- Urrea Combination Wrenches