Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 15/16" opening size
Mfr # 1230B
Zoro # G9747295
Sold in multiples of 6 for $83.10
$83.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-7/16"
- Application Heavy duty
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1230B
- Zoro # G9747295
- UPC # 660731602937
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-7/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 15/16". Total lenght: 12-7/16". Outside diameter Open end: 1-29/32" and box end 1-25/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- BON TOOL Ohio Straighted 12 Foot X 1.5"x 1.5" Triple Loop Handle (22-788)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- Urrea Combination Wrenches