Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 14 mm opening size
Mfr # 1214MB
Zoro # G9740243
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 14 mm. Total lenght: 7-9/16". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.
- Overall Length 7-9/16"
- Application Heavy duty
- Head Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1214MB
- Zoro # G9740243
- UPC # 660731602333
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-9/16" |
Head Size | 14mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 14 mm. Total lenght: 7-9/16". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 14 mm. Total lenght: 7-9/16". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #54 (46724)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- CRESCENT 1-3/4" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW6)
- Urrea Combination Wrenches