Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 13/16" opening size
Mfr # 1226B
Zoro # G9713031
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Overall Length 10-3/4"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1226B
- Zoro # G9713031
- UPC # 660731602852
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10-3/4" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 13/16". Total lenght: 10-3/4". Outside diameter Open end: 1-11/16" and box end 1-13/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- Urrea Combination Wrenches