Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 13 mm opening size
Mfr # 1213MB
Zoro # G9730443
product price: $5.75
/ea
Sold in multiples of 6 for $34.50
$34.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 13 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Overall Length 7-1/16"
- Application Heavy duty
- Head Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213MB
- Zoro # G9730443
- UPC # 660731602265
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/16" |
Head Size | 13mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 13 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 13 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- KLEIN TOOLS Folding Jab Saw (31737)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 16" (KTI-71616)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA 12-point black finish combination wrench 36 mm opening size (1236MB)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- Urrea Wrenches