Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1/2" opening size
Mfr # 1216B
Zoro # G9731450
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1/2". Total lenght: 7". Outside diameter Open end: 1-3/32" and box end 25/32". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Overall Length 7"
- Application Heavy duty
- Head Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1216B
- Zoro # G9731450
- UPC # 660731602425
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7" |
Head Size | 1/2 in |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1/2". Total lenght: 7". Outside diameter Open end: 1-3/32" and box end 25/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1/2". Total lenght: 7". Outside diameter Open end: 1-3/32" and box end 25/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- ARROW Headless 1-Handed Rivet Tool (RT200M)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA 12-point Full polished flex head Wrench, 17 mm opening size (1270-17M)
- TEKTON 26 mm Combination Wrench (WCB24026)
- Urrea Wrenches