Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 12 mm opening size
Mfr # 1212MB
Zoro # G9730005
product price: $5.65
/ea
Sold in multiples of 6 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 12 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Overall Length 7-1/16"
- Application Heavy duty
- Head Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212MB
- Zoro # G9730005
- UPC # 660731602210
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/16" |
Head Size | 12mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 12 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 12 mm. Total lenght: 7-1/16". Outside diameter Open end: 1-5/64" and box end 3/4". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- Urrea Wrenches